
Bodrum BDM-2325 Outdoor Safe Area Rug
Mfr # BDM2325-6119
Zoro # G910340057
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Rust, Saffron, Light Slate, Charcoal, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDM2325-6119
Zoro #
G910340057
UPC #
889292150699
Country of Origin
Turkey
Dimensions
Size
6 ft 11 in x 9 ft
Pile Height
0.16 in
Length (In.)
108.27 in
Width (In.)
82.68 in
Thickness
0.24 in
Details
Color
Navy, Rust, Saffron, Light Slate, Charcoal, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
18.03 lb
Includes
Care Label
Features
Outdoor Safe
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
Yes
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Printed Design
No
Primary Color
Blue
Description
Bring timeless elegance to your home with the Bodrum area rug. This updated traditional design features a low pile height that is perfect for high traffic areas and outdoor use. Crafted from polypropylene, it offers durability and comfort. The machine-woven construction ensures this piece will hold up over time, while its subtle pattern provides visual interest. Plus, it's easy to care for - simply spot clean with mild detergent when needed. Add the finishing touch to any room in your home with this beautiful rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.