Broadway BWY-2300 Area Rug , With Fringe

  • Mfr # BWY2300-9212

  • Zoro # G910338566


product price: $1,085.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
White
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWY2300-9212
Zoro #
G910338566
UPC #
889292446440
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.47 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.79 in

Details

Color
White
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
47.3 lb
Features
Has Fringe
Includes
Care Label
Backing
No Backing
Machine Washable
No
High/Low Texture
No
Primary Color
Light Silver
High Traffic Compatible
Yes
Sub Style
Bohemian
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Has Fringe
Yes

Description

Introducing the Broadway area rug, a stunning addition to your space that is sure to bring a unique and exotic flair. This bohemian global-style rug is crafted from polyester and handwoven in Turkey. It features a medium pile for added comfort and durability, making it perfect for high-traffic areas of your home. Furthermore, the fringe detail adds an extra layer of texture and visual interest. For best results, use with a rug pad sold separately. Bring an air of worldly sophistication to your home with this gorgeous Broadway area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.