Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Davaro DAV-2330 Machine Crafted Area Rug

  • Mfr # DAV2330-71010

  • Zoro # G210338723


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Black, Dark Blue, Ivory, Gray, Taupe, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAV2330-71010
Zoro #
G210338723
UPC #
889292329538
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.43 in

Details

Color
Black, Dark Blue, Ivory, Gray, Taupe, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
22.85 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
Sub Style
Updated Traditional
High/Low Texture
No
Outdoor Safe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No

Description

Step into comfort and style with our Davaro collection area rug. Perfect for high-traffic areas, this updated traditional rug is machine woven in Turkey using durable polypropylene. Its medium pile height ensures a soft feel underfoot, while maintaining its sleek look. For best results, we recommend pairing it with a rug pad to prevent slipping or sliding. And when it comes to maintenance? A breeze! Simply spot clean this beauty with mild detergent as needed. Transform your living space today with the Davaro collection area rug; where functionality meets style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.