
Floransa FSA-2345 Machine Crafted Area Rug
Mfr # FSA2345-71010
Zoro # G110351457
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Sky Blue, Charcoal, Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA2345-71010
Zoro #
G110351457
UPC #
889292176781
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Dark Blue, Sky Blue, Charcoal, Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
17.33 lb
Sub Style
Minimalist
Construction
Machine Woven
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Description
This Floransa area rug is the perfect modern addition to any room! Crafted from Polypropylene, this machine-woven rug is built for high traffic areas. The medium pile provides a comfortable feel underfoot, while the Turkish construction ensures maximum durability. For extra cushioning and stability, we recommend using a rug pad not included. This stylish and functional area rug will be sure to bring your home decor to life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.