Zoro Homepage

Harput HAP-1049 Machine Crafted Area Rug

  • Mfr # HAP1049-2773

  • Zoro # G710365847


product price: $52.69
/ea

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Burnt Orange, Mustard, Burgandy, Navy, Teal, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1049-2773
Zoro #
G710365847
UPC #
888473732457
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.26 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.45 in

Details

Color
Burnt Orange, Mustard, Burgandy, Navy, Teal, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Runner
Features
Machine Crafted
Weight
4.93 lb
Includes
Care Label
Sub Style
Updated Traditional
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Printed Design
No
Backing
No Backing
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes

Description

The Harput area rug is the perfect addition to your home. Its Updated Traditional style and polypropylene construction will bring a timeless elegance to any room. Machine woven in Turkey, this medium pile rug is designed for high traffic areas and will last for years of enjoyment. For ease of care, simply spot clean with mild detergent. To ensure your rug?s longevity, we recommend using a rug pad sold separately. With its classic design and superior craftsmanship, you can be sure that the Harput area rug will look great in your home for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.