
Lavadora LVR-2301 Machine Washable Area Rug
Mfr # LVR2301-679
Zoro # G210360823
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, Gray, Brown, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVR2301-679
Zoro #
G210360823
UPC #
889292290005
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.1 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Dark Brown, Gray, Brown, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
12.43 lb
Machine Washable
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
Sub Style
Updated Traditional
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Description
The Lavadora area rug is the perfect way to add a touch of updated traditional style to any room. This luxurious area rug is machine woven in Turkey with soft, durable polyester fibers that are sure to last. Its low pile construction and tight weave make it an ideal choice for high traffic areas, while its classic style adds a timeless look and feel. With proper care, this rug will stay looking beautiful for years to come. To ensure your rug's longevity, we recommend using it with a protective rug pad not included. To clean your Lavadora area rug, simply machine wash cold on delicate cycle and line dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.