
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IAL2313-1014
Zoro #
G210344915
UPC #
889292402385
Country of Origin
Turkey
Dimensions
Size
13 ft 11 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
167.32 in
Thickness
0.35 in
Details
Color
Light Sage, Tan, Sage, Dark Blue, Mustard, Olive
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
64.18 lb
Includes
Care Label
Features
Has Fringe
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
Has Fringe
Yes
Primary Color
Sage
Outdoor Safe
No
Backing
No Backing
Description
Introducing the Naila area rug - a modern piece of art for your floor. Crafted in Turkey with a machine-woven construction and made from polyester, this beautiful rug is designed to last and provide comfort for years to come. The medium pile makes it perfect for high traffic areas, while the fringe gives it an extra bit of character. For added protection, we recommend adding a rug pad underneath. Put the finishing touches on your home with the Naila area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.