Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pertek PTK-2301 Machine Crafted Area Rug

  • Mfr # PTK2301-9212

  • Zoro # G010358457


product price: $345.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Burnt Orange, Deep Teal, Taupe, Dark Brown, Black, Dark Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTK2301-9212
Zoro #
G010358457
UPC #
889292494403
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.35 in

Details

Color
Burnt Orange, Deep Teal, Taupe, Dark Brown, Black, Dark Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
26.4 lb
Includes
Care Label
Features
Machine Crafted
Construction
Machine Woven
Durable/Performance Rated
No
Sub Style
Updated Traditional
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Has Fringe
No

Description

This Pertek area rug is the perfect addition to any traditional-style home. Made of durable polypropylene, this medium-pile rug is designed to withstand high traffic and frequent use. Boasting a machine-woven construction made in Turkey, this area rug is sure to be a lasting piece in your home for years to come. For best results, we recommend using with a rug pad not included. Shop now and add timeless style to your living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.