Riley RLY-5010 Machine Crafted Area Rug

  • Mfr # RLY5010-1215

  • Zoro # G910347919


product price: $934.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Size
12 ft x 14 ft 11 in
Color
Light Green, Dark Brown, Olive, Red, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLY5010-1215
Zoro #
G910347919
UPC #
888473891185
Country of Origin
Turkey

Dimensions

Size
12 ft x 14 ft 11 in
Pile Height
0.25 in
Length (In.)
179.13 in
Width (In.)
143.7 in
Thickness
0.55 in

Details

Color
Light Green, Dark Brown, Olive, Red, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
57.2 lb
Outdoor Safe
No
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Mid-Century
High/Low Texture
No
Construction
Machine Woven
Primary Color
Beige
Backing
No Backing

Description

The Riley area rug is the perfect modern addition to any living space. Featuring a machine woven construction with medium pile, this stylish rug is durable enough for high traffic areas and easy to care for. Made in Turkey with 100% Polypropylene, it's designed to last and looks great in any room. For best results, use a protective rug pad not included when placing on hardwood floors or carpeting. Professional rug cleaning only recommended for care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.