Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar SOR-2319 Area Rug , With Fringe

  • Mfr # SOR2319-76112

  • Zoro # G110367328


product price: $2,980.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Wheat, Taupe, Cream, Tan
Shape
Rectangle
Material
Face: 85% Viscose, 15% Acrylic; Warp: 100% Polyester
Pile Height
0.28 in
Length (In.)
133.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOR2319-76112
Zoro #
G110367328
UPC #
889292423199
Country of Origin
Turkey

Dimensions

Pile Height
0.28 in
Length (In.)
133.86 in
Width (In.)
94.49 in
Size
7 ft 10 in x 11 ft 2 in
Thickness
0.31 in

Details

Color
Ivory, Wheat, Taupe, Cream, Tan
Shape
Rectangle
Material
Face: 85% Viscose, 15% Acrylic; Warp: 100% Polyester
Features
Has Fringe
Includes
Care Label
Weight
55.34 lb
Has Fringe
Yes
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Style
Modern
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Sub Style
Mid-Century
High Traffic Compatible
Not Recommended for High Traffic Areas
Printed Design
No

Description

Bring a touch of Mid-Century Modern style into your home with this stunning Solar area rug. Expertly crafted in Turkey, this eye-catching piece is made from a blend of acrylic and viscose for superior durability and lasting beauty. The machine woven construction ensures its structure will remain intact even in high traffic areas, while the medium pile provides plushness underfoot. A fringe adds an extra layer of texture to complete the look. To keep it looking its best for years to come, we recommend using it with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.