West Palm WPM-2300 Outdoor Safe Area Rug

  • Mfr # WPM2300-2773

  • Zoro # G010350109


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Color
Gray
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.67 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPM2300-2773
Zoro #
G010350109
UPC #
889292540889
Country of Origin
Turkey

Dimensions

Pile Height
0.67 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.79 in

Details

Color
Gray
Shape
Runner
Material
Face: 100% Polypropylene
Features
Outdoor Safe
Includes
Care Label
Weight
5.11 lb
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Primary Color
Light Silver
Construction
Machine Woven
Style
Modern
Printed Design
No
Outdoor Safe
Yes
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Minimalist
High Traffic Compatible
Yes

Description

This West Palm area rug brings modern style to any outdoor or indoor space. Crafted with a high-pile and machine-woven construction from durable polypropylene, this rug is designed for lasting performance. Ideal for both outdoor and indoor settings, this contemporary Turkish-made rug is designed to withstand the elements and will provide years of beauty. For best results, use with a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.