Blue Sea MiniBus 100 Ampere Common BusBar 4 x 10-32 Stud Terminal with Cover

  • Mfr # LI889493

  • Zoro # G504013336


product price:  $44.15
/ea

Key Features

Amps
100A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI889493
Zoro #
G504013336
UPC #
727272327856
Country of Origin
China

Details

Item
Busbar
Amps
100A

Description

MiniBus 100 Ampere Common BusBar 4 x 10-32 Stud Terminal with CoverPN: Great for limited space applications in electronics cabinets and under dashboardsSnap on insulating cover attaches to studs and allows unobstructed wire accessRaised bus provides easy access to multiple wires on a single screwPressed on busbar eliminates the need for a securing nutStainless steel studs allow high torquing for excellent electrical contactTin-plated copper bus for maximum conductivity and corrosion resistanceRecessed mounting holes eliminate accidental shorts to aluminum and steel mounting surfacesCaptive star type lock washers meet CE requirements for anti-rotation and eliminate handling of small easily dropped partsStainless steel phillips screws for easier installation and resistance to strippingUL 94-VO rated base material resists high heatContinuous Amperage100 Amperes AC/DCMaximum Voltage Rating300 Volts AC/48 Volts DCBus MaterialTin-Plated Copper CDA 110/UNS11000Base MaterialReinforced PolycarbonateCover MaterialClear PolycarbonateWeight0.17 LbProduct : BLUE SEA MINIBUS 4X10-24 STUD COMMON W/COVER Manufacturer : Manufacturer Part No : UPC : 63208507

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.