Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique Brass Flush Mount, 1 Light

  • Mfr # 46248-01

  • Zoro # G103068805


product price: $107.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Antique Brass
Lamp Type
Medium Base
Height
9.5"
Watts
60
Number of Light Bars
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46248-01
Zoro #
G103068805
UPC #
847284078192
Country of Origin
China

Dimensions

Height
9.5"
Diameter
13.5"
Canopy Size
5" Dia x 1" H

Details

Housing Finish
Antique Brass
Lamp Type
Medium Base
Watts
60
Item
Antique Brass Flush Mount,1 Light
Number of Light Bars
1
Features
Suitable For Damp Locations
Housing Material
Steel
Type
Hand Welded Antique Brass Shade
Style
Geometric, Farmhouse, Industrial, Abstract, Rustic
Fixture type
Flush Mount

Description

Antique Brass Flush Mount,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.