Zoro Homepage

Bancroft 3 Light Brushed Nickel Mini Chandelier

  • Mfr # 42703-91

  • Zoro # G7382385


product price: $281.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
17.5"
Design
New Traditional
Material - Track Lighting Head
Steel
Number of LEDs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42703-91
Zoro #
G7382385
UPC #
847284063457
Country of Origin
China

Dimensions

Height
17.5"
Diameter
14"
Canopy Size
5" Dia x 1" H
Chain Length
3'

Details

Item
Bancroft 3 Light Brushed Nickel Mini Cha
Watts
60
Design
New Traditional
Material - Track Lighting Head
Steel
Number of LEDs
3
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel with Bronze Accent
Fixture type
Mini Chandelier
Wire
8'
Glass/Shade Type
Clear Crystal Bobeches

Description

Bancroft 3 Light Brushed Nickel Mini Cha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.