Zoro Homepage

Berkshire 1 Light Bronze Outdoor Post Top Lantern

  • Mfr # 2198-07

  • Zoro # G7364763


product price: $945.90
/ea
Free Shipping & Returns

Key Features

Height
26"
Lamp Type
Medium Base
Number of LEDs
1
Material - Track Lighting Head
Hand Crafted Solid Brass
Design
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2198-07
Zoro #
G7364763
UPC #
847284009332
Country of Origin
China

Dimensions

Height
26"
Diameter
9.5"

Details

Item
Berkshire 1 Light Bronze Outdoor Post To
Lamp Type
Medium Base
Number of LEDs
1
Material - Track Lighting Head
Hand Crafted Solid Brass
Design
Traditional
Watts
150
Description/Special Features
Suitable For Damp Locations
Housing Finish
Bronze
Application
Suitable For Wet Locations
Glass/Shade Type
Antique Honey Linen Glass
Fixture type
Outdoor Post Head

Description

Berkshire 1 Light Bronze Outdoor Post To

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.