Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Flush Mount, 7 Light

  • Mfr # 45876-07

  • Zoro # G303069138


product price: $339.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze
Lamp Type
Medium Base
Height
3.625"
Watts
40
Number of Light Bars
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45876-07
Zoro #
G303069138
UPC #
847284077171
Country of Origin
China

Dimensions

Height
3.625"
Diameter
24"
Canopy Size
21.5" Dia x 1.25" H

Details

Housing Finish
Bronze
Lamp Type
Medium Base
Watts
40
Item
Bronze Flush Mount,7 Light
Number of Light Bars
7
Features
Suitable For Damp Locations
Housing Material
Steel
Fixture type
Flush Mount
Style
Transitional, Versatile, Modern, Urban, Minimal

Description

Bronze Flush Mount,7 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.