Zoro Homepage

Cambridge 3 Light Antique Brass Outdoor Pendant Lantern

  • Mfr # 2035-01

  • Zoro # G7363817


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Number of LEDs
3
Design
Traditional
Lamp Type
Candelabra Base
Material - Track Lighting Head
Hand Crafted Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035-01
Zoro #
G7363817
UPC #
847284051935
Country of Origin
China

Dimensions

Height
25.25"
Length
10.625"
Width
10.625"
Chain Length
3'
Canopy Size
5" D

Details

Item
Cambridge 3 Light Antique Brass Outdoor
Watts
60
Number of LEDs
3
Design
Traditional
Lamp Type
Candelabra Base
Material - Track Lighting Head
Hand Crafted Solid Brass
Description/Special Features
Suitable For Damp Locations
Housing Finish
Antique Brass
Glass/Shade Type
Clear Water Glass
Wire
10'
Fixture type
Pendant Lantern

Description

Cambridge 3 Light Antique Brass Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.