Zoro Homepage

Carlisle 5 Light Brushed Nickel Chandelier

  • Mfr # 51034-91

  • Zoro # G7373425


product price: $633.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium Base
Fixture Wattage
60
Includes
6",12" and 18" stem sections.
Material
Steel
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51034-91
Zoro #
G7373425
UPC #
847284046917
Country of Origin
China

Dimensions

Height
24" - 60.5" (Adj.)
Diameter
22"
Canopy Size
4.75" D

Details

Item
Carlisle 5 Light Brushed Nickel Chandeli
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Fixture Wattage
60
Includes
6",12" and 18" stem sections.
Material
Steel
Number of Lights
5
Description/Special Features
Suitable For Damp Locations
Style
Contemporary
Type
Clear Crystals/ Hand Crafted Off-White Fabric Hardback Shade
Fixture type
Pendant
Wire
10'

Description

Carlisle 5 Light Brushed Nickel Chandeli

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.