Zoro Homepage

Coronado 2 Light Brushed Nickel Island

  • Mfr # 6132-91

  • Zoro # G7375035


product price: $299.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
20.5"
Width
13"
Length
34.5"
Number of LEDs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6132-91
Zoro #
G7375035
UPC #
847284011601
Country of Origin
China

Dimensions

Height
20.5"
Width
13"
Length
34.5"
Canopy Size
8"L x 4.5"W x .75" H
Chain Length
2 x 3'

Details

Item
Coronado 2 Light Brushed Nickel Island
Watts
100
Number of LEDs
2
Material - Track Lighting Head
Steel
Design
Updated Colonial
Lamp Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Fixture type
Linear Chandelier
Glass/Shade Type
White Alabaster Glass
Wire
8'

Description

Coronado 2 Light Brushed Nickel Island

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.