Zoro Homepage

Delancey 1 Light Black Outdoor Wall Lant

  • Mfr # 20993-04

  • Zoro # G7060297


product price: $803.99
/ea
Free Shipping & Returns

Key Features

Width
8"
Height
20"
Watts
100
Design
Contemporary
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20993-04
Zoro #
G7060297
UPC #
847284059634
Country of Origin
China

Dimensions

Width
8"
Height
20"
Extension Height
7.125"

Details

Item
Delancey 1 Light Black Outdoor Wall Lant
Watts
100
Design
Contemporary
Lamp Type
Medium Base
Number of LEDs
1
Material - Track Lighting Head
Solid Brass
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Fixture type
Outdoor Wall Lantern
Backplate Dimmension
4.75" W x 12" H
Glass/Shade Type
Cylinder Clear Glass
Finish
Black

Description

Delancey 1 Light Black Outdoor Wall Lant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.