Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kimball LED Polished Chrome ADA Bath Van

  • Mfr # 14852-05

  • Zoro # G7059886


product price: $329.90
/ea
Free Shipping & Returns

Key Features

Height
4.75" (Horizontal)
Width
16" (Horizontal)
Material - Track Lighting Head
Steel
Design
Contemporary
Lamp Type
2 - 8W LED, 1200 Lumens, 3000K, 90 CRI, Dimmable, 50000 Hours Potential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14852-05
Zoro #
G7059886
UPC #
847284062528
Country of Origin
China

Dimensions

Height
4.75" (Horizontal)
Width
16" (Horizontal)
Extension Height
3.95"

Details

Item
Kimball LED Polished Chrome ADA Bath Van
Material - Track Lighting Head
Steel
Design
Contemporary
Lamp Type
2 - 8W LED, 1200 Lumens, 3000K, 90 CRI, Dimmable, 50000 Hours Potential
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Finish
Polished Chrome
Backplate Dimmension
4.75" Sq.
Fixture type
ADA Bath Vanity
Glass/Shade Type
Satin Glass Diffuser

Description

Kimball LED Polished Chrome ADA Bath Van

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.