Zoro Homepage

Madison 6 Light Brushed Nickel Pendant Chandelier

  • Mfr # 40020-91

  • Zoro # G7380696


product price: $3,799.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium Base + R20 Medium Base
Fixture Wattage
100 + 50
Includes
6",12" and 18" stem sections.
Type
Clear Faceted Crystal Bars/ Brushed Nickel Metal Shade
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40020-91
Zoro #
G7380696
UPC #
847284058590
Country of Origin
China

Dimensions

Height
25" - 55" Adj. H
Diameter
24"
Canopy Size
5.125" Dia x 1" H

Details

Item
Madison 6 Light Brushed Nickel Pendant C
Housing Finish
Brushed Nickel
Lamp Type
Medium Base + R20 Medium Base
Fixture Wattage
100 + 50
Includes
6",12" and 18" stem sections.
Type
Clear Faceted Crystal Bars/ Brushed Nickel Metal Shade
Style
Contemporary
Description/Special Features
Suitable For Damp Locations
Number of Lights
5 + 1 *
Material
Steel
Fixture type
Pendant Chandelier
Wire
8'

Description

Madison 6 Light Brushed Nickel Pendant C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.