Zoro Homepage

Meridian 4 Light Antique Brass Pendant Chandelier

  • Mfr # 42604-01

  • Zoro # G7382358


product price: $379.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Antique Brass
Lamp Type
Candelabra Base
Fixture Wattage
60
Includes
6",12" and 18" stem sections.
Height
16.5" - 52.5" Adj. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42604-01
Zoro #
G7382358
UPC #
847284057814
Country of Origin
China

Dimensions

Height
16.5" - 52.5" Adj. H
Diameter
18"
Canopy Size
5.125" Dia x .75" H

Details

Item
Meridian 4 Light Antique Brass Pendant C
Housing Finish
Antique Brass
Lamp Type
Candelabra Base
Fixture Wattage
60
Includes
6",12" and 18" stem sections.
Type
Hand Crafted Oatmeal Fabric Hardback Shade
Description/Special Features
Suitable For Damp Locations
Material
Steel
Style
Transitional
Number of Lights
4
Wire
8'
Fixture type
Pendant Chandelier

Description

Meridian 4 Light Antique Brass Pendant C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.