Zoro Homepage

Nyack 3 Light Scandinavian Gray Outdoor Pendant Lantern

  • Mfr # 20587-76

  • Zoro # G7380014


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
10.5"
Height
24"
Length
10.5"
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20587-76
Zoro #
G7380014
UPC #
847284059115
Country of Origin
China

Dimensions

Width
10.5"
Height
24"
Length
10.5"
Canopy Size
5" Dia
Chain Length
3'

Details

Item
Nyack 3 Light Scandinavian Gray Outdoor
Features
Suitable For Damp Locations
Watts
60
Finish
Scandinavian Gray
Housing Material
Solid Brass
Lamp Type
Candelabra Base
Type
Clear Glass
Number of Light Bulbs Required
3
Wire
8'
Fixture type
Outdoor Pendant Lantern
Style
Transitional

Description

Nyack 3 Light Scandinavian Gray Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.