Zoro Homepage

Oslo 3 Light Brushed Nickel Outdoor Pendant Lantern

  • Mfr # 20860-91

  • Zoro # G7380538


product price: $826.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Number of LEDs
3
Material - Track Lighting Head
Solid Brass
Lamp Type
Candelabra Base
Length
10.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20860-91
Zoro #
G7380538
UPC #
847284059245
Country of Origin
China

Dimensions

Length
10.5"
Height
24.5"
Width
10.5"
Chain Length
3'
Canopy Size
5" Dia

Details

Item
Oslo 3 Light Brushed Nickel Outdoor Pend
Watts
60
Number of LEDs
3
Material - Track Lighting Head
Solid Brass
Lamp Type
Candelabra Base
Design
Transitional
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Fixture type
Outdoor Pendant Lantern
Wire
8'
Glass/Shade Type
Clear Glass

Description

Oslo 3 Light Brushed Nickel Outdoor Pend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.