Zoro Homepage

Polished Chrome Foyer Pendant Chandelier

  • Mfr # 41259-05

  • Zoro # G303068742


product price: $1,348.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Includes
6", 12" & (4) 18" stem sections (15 MM stem sections)
Diameter
42"
Number of Lights
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41259-05
Zoro #
G303068742
UPC #
847284075733
Country of Origin
China

Dimensions

Diameter
42"
Height
45.75" - 117.75"
Canopy Size
8" Dia x 1" H

Details

Item
Polished Chrome Foyer Pendant Chandelier
Housing Finish
Polished Chrome
Lamp Type
Candelabra Base
Fixture Wattage
60
Includes
6", 12" & (4) 18" stem sections (15 MM stem sections)
Number of Lights
12
Style
Sparkling, Glamorous, Timeless, Mid Century Modern, Casual
Type
Clear Crystal Rods
Material
Steel
Description/Special Features
Suitable For Damp Locations
Wire
12'
Fixture type
Extra Large Foyer Pendant Chandelier

Description

Polished Chrome Foyer Pendant Chandelier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.