Zoro Homepage

Polished Nickel Chandelier, 6 Light

  • Mfr # 46316-35

  • Zoro # G103069055


product price: $1,978.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Diameter
28
Material
Solid Brass
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46316-35
Zoro #
G103069055
UPC #
847284067356
Country of Origin
China

Dimensions

Diameter
28
Height
28"
Canopy Size
8 Dia x 1 H
Chain Length
6'

Details

Item
Polished Nickel Chandelier,6 Light
Housing Finish
Polished Nickel
Lamp Type
Candelabra Base
Fixture Wattage
60
Material
Solid Brass
Style
Contemporary
Description/Special Features
Suitable For Damp Locations
Number of Lights
6
Wire
10'
Fixture type
Chandelier

Description

Polished Nickel Chandelier,6 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.