Zoro Homepage

Riviera 1 Light Polished Brass Bath Vanity

  • Mfr # 1071-02

  • Zoro # G7361963


product price: $98.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
11"
Width
5"
Number of LEDs
1
Design
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1071-02
Zoro #
G7361963
UPC #
847284007574
Country of Origin
China

Dimensions

Height
11"
Width
5"
Extension Height
8"

Details

Item
Riviera 1 Light Polished Brass Bath Vani
Watts
100
Number of LEDs
1
Design
Traditional
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Housing Finish
Polished Brass
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Backplate Dimmension
4.75"W x 8"H
Fixture type
Bath Vanity
Glass/Shade Type
White Alabaster Glass

Description

Riviera 1 Light Polished Brass Bath Vani

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.