Zoro Homepage

Textured Black Outdoor Wall Lantern, 3 Li

  • Mfr # 7856-14

  • Zoro # G603069180


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
11''
Height
22''
Watts
60
Finish
Textured Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7856-14
Zoro #
G603069180
UPC #
847284071773
Country of Origin
China

Dimensions

Width
11''
Height
22''
Extension Height
12.5''

Details

Item
Textured Black Outdoor Wall Lantern,3 Li
Features
Suitable For Damp Locations
Watts
60
Finish
Textured Black
Type
Hand Blown Clear Water Glass
Housing Material
Aluminum
Description/Special Features
Suitable For Wet Locations
Lamp Type
Candelabra Base
Number of Light Bulbs Required
3
Fixture type
Outdoor Wall Lantern
Style
Traditional, Victorian, Classic, Sculptural, Graceful
Backplate Dimmension
5.25" W x 10" H

Description

Textured Black Outdoor Wall Lantern,3 Li

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.