Zoro Homepage

Varick 1 Light Brushed Nickel Mini Penda

  • Mfr # 40691-91

  • Zoro # G7061189


product price: $1,149.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
21" - 51" Adj. H
Width
7"
Length
8"
Material - Track Lighting Head
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40691-91
Zoro #
G7061189
UPC #
847284058538
Country of Origin
China

Dimensions

Height
21" - 51" Adj. H
Width
7"
Length
8"
Canopy Size
5" Sq. x 1" H

Details

Item
Varick 1 Light Brushed Nickel Mini Penda
Watts
100
Material - Track Lighting Head
Stainless Steel
Includes
6",12" and 18" stem sections.
Number of LEDs
1
Lamp Type
Medium Base
Design
Contemporary
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Fixture type
Single Pendant
Wire
8'
Glass/Shade Type
Brushed Nickel Metal Shade

Description

Varick 1 Light Brushed Nickel Mini Penda

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.