Zoro Homepage

White with Brushed Nickel Accents Pendan

  • Mfr # 49109-03

  • Zoro # G203068309


product price: $275.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
White with Brushed Nickel Accents
Lamp Type
Medium
Number of Lights
1
Style
Modern
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49109-03
Zoro #
G203068309
UPC #
847284070127
Country of Origin
China

Dimensions

Height
17 - 110
Diameter
12
Canopy Size
5.125 Dia x 2 H

Details

Housing Finish
White with Brushed Nickel Accents
Lamp Type
Medium
Number of Lights
1
Style
Modern
Shade Material
Steel
Shade Type
White Ornamental Metal Shade with Gold finish Inside
Item
White with Brushed Nickel Accents Pendan
Lamp Watts
60
Description/Special Features
Suitable For Damp Locations
Fixture type
Medium Pendant
Wire
8'

Description

White with Brushed Nickel Accents Pendan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.