Zoro Homepage

Wisteria 4 Light Satin Brass Mini Chandelier

  • Mfr # 51334-12

  • Zoro # G7382823


product price: $253.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Brass with Bronze Accent
Lamp Type
Candelabra Base
Fixture Wattage
60
Height
21.75"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51334-12
Zoro #
G7382823
UPC #
847284060074
Country of Origin
China

Dimensions

Height
21.75"
Diameter
19.75"
Canopy Size
5.125" Dia x .75" H
Chain Length
3'

Details

Item
Wisteria 4 Light Satin Brass Mini Chande
Housing Finish
Satin Brass with Bronze Accent
Lamp Type
Candelabra Base
Fixture Wattage
60
Material
Steel
Description/Special Features
Suitable For Damp Locations
Number of Lights
4
Style
Transitional
Wire
8'
Fixture type
Chandelier

Description

Wisteria 4 Light Satin Brass Mini Chande

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.