Shop All Hand Sinks
Lk Packaging
SS 48"x27-1/2"x14" Floor Sink
Mfr # WNSF83454
Zoro # G9832952
product price: $4,866.99
/ea
Free Shipping & Returns
$4,866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 44 in
- Overall Width 27 1/2 in
- Side Splash no
- With Faucet / Without Faucet Without Faucet
- Standards ASME A112.19.3, CSA B45.4, NSF 2
Product Information
- Brand Lk Packaging
- MFR # WNSF83454
- Zoro # G9832952
- UPC # 094902051642
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Height | 44 in |
Overall Width | 27 1/2 in |
Bowl Depth | 14 in |
Bowl Size | 15 in x 24 in |
Back Splash Height | 8 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 48 in |
Faucet Hole Dia. | 1 1/2 in |
Bowl Length | 15 in |
Bowl Width | 24 in |
Work Surface Height | 36 in |
Details
Description
Scullery Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 14 in, Rectangular, Bowl Size 15 in x 24 in, Silver, Drain Opening 3 1/2 in, Drainboard Location No Drainboard, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Lustrous Satin, Gauge 14 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 3, Number of Drainboards 0, Number of Faucet Holes 4, Overall Height 44 in, Overall Length 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 1-1/2Swiv Try Plg Adp Sp (ABS009000600)
- KOHLER Handle, Lever (1011054-BV)
- PARKER 1/4" A-LOK Brass Back Ferrule (4BF4-B)
- GEDORE Pipe Cutter, 1/8" to 5/8" Capacity (231000)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-0X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E3C16X20-0X)
- LK PACKAGING SS 96"x27-1/2"x14" Floor Sink (WNSF8248LR2)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-0X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-L-18X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-2-18X)
- ZORO SELECT Security Hook, 1 Hook, 2-1/8In Collapsed (1ECN1)
- Lk Packaging Hand Sinks