Zoro Homepage

Chemical Metering Pump, 108 gpd, PP Head

  • Mfr # B731-75HV

  • Zoro # G616292230


product price: $2,196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14.7 in
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Control Programs
Pulse Input with Dual Manual Control
Stroke Rate (Maximum)
100 stroke/min
Intake Connection Size
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B731-75HV
Zoro #
G616292230
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14.7 in
Intake Connection Size
15/16 in
Overall Height
12.3 in
Overall Width
5.7 in

Details

Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Control Programs
Pulse Input with Dual Manual Control
Stroke Rate (Maximum)
100 stroke/min
Housing Material
Thermoplastic
Fitting Material
Polypropylene
Head Material
Polypropylene
Item
Electronic Chemical Metering Pump
Turn Down Ratio
1000:1
Nameplate Voltage
120V AC
Operating Pressure (Maximum)
50 psi
Flow Rate (Maximum)
4.5 gph
Pump Drive Type
Solenoid
Check Ball Material
316 Stainless Steel

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 15/16 in, Discharge Connection Type Not Applicable, Fitting Material Polypropylene, Flow Rate (Maximum) 108 gpd, Head Material Polypropylene, Intake Connection Size 15/16 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 50 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.