Chemical Metering Pump, 192 gpd, PP Head
Mfr # C731-415SI
Zoro # G116292600
product price: $3,672.99
/ea
Free Shipping & Returns
Key Features
Pump Drive Type
Solenoid
Frequency
50 Hz, 60 Hz
Intake Connection Size
1/2 in
Control Programs
Pulse Input with Dual Manual Control
Housing Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C731-415SI
Zoro #
G116292600
UPC #
-
Country of Origin
United States
Dimensions
Intake Connection Size
1/2 in
Overall Height
12.3 in
Overall Length
14.7 in
Overall Width
5.7 in
Details
Pump Drive Type
Solenoid
Frequency
50 Hz, 60 Hz
Control Programs
Pulse Input with Dual Manual Control
Housing Material
Thermoplastic
Operating Pressure (Maximum)
60 psi
Turn Down Ratio
1000:1
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Fitting Material
Polypropylene
Flow Rate (Maximum)
8 gph
Stroke Rate (Maximum)
100 stroke/min
Head Material
Polypropylene
Item
Electronic Chemical Metering Pump
Nameplate Voltage
120V AC
Check Ball Material
Ceramic
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Not Applicable, Fitting Material Polypropylene, Flow Rate (Maximum) 192 gpd, Head Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 60 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.