Chemical Metering Pump, 240 gpd, PP Head
Mfr # C771-25P
Zoro # G316292561
product price: $4,165.99
/ea
Free Shipping & Returns
Key Features
Turn Down Ratio
1000:1
Stroke Rate (Maximum)
100 stroke/min
Nameplate Voltage
120V AC
Fitting Material
Polypropylene
Housing Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C771-25P
Zoro #
G316292561
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5.7 in
Intake Connection Size
1/2 in
Overall Height
12.3 in
Overall Length
14.7 in
Details
Turn Down Ratio
1000:1
Stroke Rate (Maximum)
100 stroke/min
Nameplate Voltage
120V AC
Fitting Material
Polypropylene
Housing Material
Thermoplastic
Check Ball Material
Ceramic
Item
Electronic Chemical Metering Pump
Intake Connection Type
MNPT
Frequency
50 Hz, 60 Hz
Head Material
Polypropylene
Flow Rate (Maximum)
10 gph
Operating Pressure (Maximum)
80 psi
Control Programs
Pulse Input with Dual Manual Control
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Pump Drive Type
Solenoid
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type MNPT, Fitting Material Polypropylene, Flow Rate (Maximum) 240 gpd, Head Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type MNPT, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 80 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE, Turn Down Ratio 1000:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.