Zoro Homepage

Chemical Metering Pump, 48 gpd, PVC Head

  • Mfr # PD041-828SI

  • Zoro # G816292405


product price: $1,188.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4.6 in
Reproducibility
+/-3.0%
Check Ball Material
Ceramic
Flow Rate (Minimum)
0.002 gph
Flow Rate (Maximum)
2 gph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD041-828SI
Zoro #
G816292405
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4.6 in
Overall Height
10.5 in
Overall Length
9.6 in

Details

Reproducibility
+/-3.0%
Check Ball Material
Ceramic
Item
Electronic Chemical Metering Pump
Flow Rate (Minimum)
0.002 gph
Flow Rate (Maximum)
2 gph
Head Material
PVC
Operating Pressure (Maximum)
250 psi
Seal Material
PTFE
Frequency
50 Hz, 60 Hz
Fitting Material
PVC
Standards
CE Certified, ETL, NSF 372, NSF 61
Pump Drive Type
Solenoid
Nameplate Voltage
115/230V AC
Control Programs
Manual Control
Stroke Rate (Maximum)
160 stroke/min

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 1/4 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 48 gpd, Head Material PVC, Intake Connection Size 1/4 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 250 psi, Reproducibility +/-3.0 Percent, Seal Material PTFE/Polyprel, Turn Down Ratio 200:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.