Zoro Homepage

Chemical Metering Pump, 48 gpd, PVC Head

  • Mfr # PD061-948SI

  • Zoro # G616292445


product price: $1,386.99
/ea
Free Shipping & Returns

Key Features

Fitting Material
PVC
Overall Length
9.6 in
Flow Rate (Minimum)
0.002 gph
Head Material
PVC
Overall Width
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD061-948SI
Zoro #
G616292445
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9.6 in
Overall Width
4.6 in
Overall Height
9.9 in

Details

Fitting Material
PVC
Flow Rate (Minimum)
0.002 gph
Head Material
PVC
Seal Material
PTFE
Check Ball Material
Ceramic
Control Programs
Manual Control
Item
Electronic Chemical Metering Pump
Nameplate Voltage
115/230V AC
Flow Rate (Maximum)
2 gph
Operating Pressure (Maximum)
50 psi
Stroke Rate (Maximum)
160 stroke/min
Standards
CE Certified, ETL, NSF 372, NSF 61
Frequency
50 Hz, 60 Hz
Pump Drive Type
Solenoid
Reproducibility
+/-3.0%

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 48 gpd, Head Material PVC, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 50 psi, Reproducibility +/-3.0 Percent, Seal Material Polyprel, Turn Down Ratio 200:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.