Chemical Metering Pump, 48 gpd, PVC Head
Mfr # PD761-848NI
Zoro # G316292325
product price: $1,445.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure (Maximum)
50 psi
Check Ball Material
Ceramic
Standards
CE Certified, ETL, NSF 372, NSF 61
Seal Material
PTFE
Head Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD761-848NI
Zoro #
G316292325
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9.6 in
Overall Width
4.6 in
Overall Height
8.2 in
Details
Operating Pressure (Maximum)
50 psi
Check Ball Material
Ceramic
Standards
CE Certified, ETL, NSF 372, NSF 61
Seal Material
PTFE
Item
Electronic Chemical Metering Pump
Head Material
PVC
Pump Drive Type
Solenoid
Flow Rate (Minimum)
0.002 gph
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Reproducibility
+/-3.0%
Flow Rate (Maximum)
2 gph
Stroke Rate (Maximum)
160 stroke/min
Nameplate Voltage
115/230V AC
Frequency
50 Hz, 60 Hz
Fitting Material
PVC
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Pulse, Remote Stop/Start, Tank Level Input, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 48 gpd, Head Material PVC, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 50 psi, Reproducibility +/-3.0 Percent, Seal Material Polyprel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.