Chemical Metering Pump, 48 gpd, PVC Head
Mfr # PD761-A48HI
Zoro # G716292444
product price: $1,965.99
/ea
Free Shipping & Returns
Key Features
Pump Drive Type
Solenoid
Head Material
PVC
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Frequency
50 Hz, 60 Hz
Check Ball Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD761-A48HI
Zoro #
G716292444
UPC #
-
Country of Origin
United States
Details
Pump Drive Type
Solenoid
Head Material
PVC
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Frequency
50 Hz, 60 Hz
Check Ball Material
Ceramic
Item
Electronic Chemical Metering Pump
Nameplate Voltage
115/230V AC
Standards
CE Certified, ETL, NSF 372, NSF 61
Stroke Rate (Maximum)
160 stroke/min
Fitting Material
PVC
Seal Material
PTFE
Flow Rate (Maximum)
2 gph
Operating Pressure (Maximum)
50 psi
Flow Rate (Minimum)
0.002 gph
Reproducibility
+/-3.0%
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Pulse, Remote Stop/Start, Tank Level Input, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 48 gpd, Head Material PVC, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 50 psi, Reproducibility +/-3.0 Percent, Seal Material PTFE/Polyprel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.