Chemical Metering Pump, 60 gpd, PP Head
Mfr # C911-75HV
Zoro # G216292548
product price: $4,154.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure (Maximum)
150 psi
Overall Height
12.3 in
Turn Down Ratio
1000:1
Overall Width
5.7 in
Control Programs
Pulse/Analog Input with Dual Manual Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C911-75HV
Zoro #
G216292548
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12.3 in
Overall Width
5.7 in
Intake Connection Size
15/16 in
Overall Length
14.7 in
Details
Operating Pressure (Maximum)
150 psi
Turn Down Ratio
1000:1
Control Programs
Pulse/Analog Input with Dual Manual Control
Item
Electronic Chemical Metering Pump
Stroke Rate (Maximum)
100 stroke/min
Check Ball Material
316 Stainless Steel
Fitting Material
Polypropylene
Nameplate Voltage
120V AC
Pump Drive Type
Solenoid
Head Material
Polypropylene
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Housing Material
Thermoplastic
Flow Rate (Maximum)
2.5 gph
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 15/16 in, Discharge Connection Type Not Applicable, Fitting Material Polypropylene, Flow Rate (Maximum) 60 gpd, Head Material Polypropylene, Intake Connection Size 15/16 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 150 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.