Chemical Metering Pump, 60 gpd, PVC Head
Mfr # C111-368NI
Zoro # G016292663
product price: $2,884.99
/ea
Free Shipping & Returns
Key Features
Flow Rate (Maximum)
2.5 gph
Overall Width
5.7 in
Housing Material
Thermoplastic
Nameplate Voltage
120V AC
Control Programs
Dual Manual Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C111-368NI
Zoro #
G016292663
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5.7 in
Overall Length
14.7 in
Overall Height
12.3 in
Details
Flow Rate (Maximum)
2.5 gph
Housing Material
Thermoplastic
Nameplate Voltage
120V AC
Control Programs
Dual Manual Control
Turn Down Ratio
1000:1
Stroke Rate (Maximum)
100 stroke/min
Operating Pressure (Maximum)
150 psi
Frequency
50 Hz, 60 Hz
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Pump Drive Type
Solenoid
Item
Electronic Chemical Metering Pump
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVDF, Flow Rate (Maximum) 60 gpd, Head Material PVC, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 150 psi, Reproducibility +/-1.0 Percent, Seal Material PVDF/Polyprel, Turn Down Ratio 1000:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.