Chemical Metering Pump, 8 gpd, PVC Head
Mfr # E731-D18HI
Zoro # G816292467
product price: $7,512.99
/ea
Free Shipping & Returns
Key Features
Nameplate Voltage
120V AC
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
Flow Rate (Maximum)
8 gpd
Overall Length
12.9 in
Housing Material
Aluminum, Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E731-D18HI
Zoro #
G816292467
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12.9 in
Overall Height
9.1 in
Overall Width
8 in
Details
Item
Electronic Chemical Metering Pump
Nameplate Voltage
120V AC
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
Flow Rate (Maximum)
8 gpd
Housing Material
Aluminum, Cast Iron
Operating Pressure (Maximum)
60 psi
Control Programs
Pulse Input with Dual Manual Control
Standards
c-UL, UL
Stroke Rate (Maximum)
100 stroke/min
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Not Applicable, Fitting Material PVDF, Flow Rate (Maximum) 8 gpd, Head Material PVC, Intake Connection Size 1/2 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 60 psi, Reproducibility +/-1.0 Percent, Seal Material Polyprel, Turn Down Ratio 400:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.