Chemical Metering Pump, 96 gpd, PVC Head
Mfr # C121-D68HI
Zoro # G416292614
product price: $3,410.99
/ea
Free Shipping & Returns
Key Features
Frequency
50 Hz, 60 Hz
Pump Drive Type
Solenoid
Head Material
PVC
Nameplate Voltage
120V AC
Housing Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C121-D68HI
Zoro #
G416292614
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5.7 in
Overall Length
14.7 in
Overall Height
12.3 in
Intake Connection Size
3/8 in
Details
Frequency
50 Hz, 60 Hz
Pump Drive Type
Solenoid
Head Material
PVC
Nameplate Voltage
120V AC
Housing Material
Thermoplastic
Control Programs
Dual Manual Control
Flow Rate (Maximum)
4 gph
Stroke Rate (Maximum)
100 stroke/min
Operating Pressure (Maximum)
100 psi
Check Ball Material
Ceramic
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Turn Down Ratio
1000:1
Fitting Material
PVC
Item
Electronic Chemical Metering Pump
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 96 gpd, Head Material PVC, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 100 psi, Reproducibility +/-1.0 Percent, Seal Material PVDF/Polyprel, Turn Down Ratio 1000:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.