ChemicalMeteringPump, 108gpd, 316SSHead
Mfr # B131-277
Zoro # G216292296
product price: $2,766.99
/ea
Free Shipping & Returns
Key Features
Turn Down Ratio
1000:1
Frequency
50 Hz, 60 Hz
Pump Drive Type
Solenoid
Check Ball Material
316 Stainless Steel
Control Programs
Manual Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B131-277
Zoro #
G216292296
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14.7 in
Overall Width
5.7 in
Overall Height
12.3 in
Intake Connection Size
1/4 in
Details
Turn Down Ratio
1000:1
Frequency
50 Hz, 60 Hz
Pump Drive Type
Solenoid
Check Ball Material
316 Stainless Steel
Control Programs
Manual Control
Operating Pressure (Maximum)
50 psi
Fitting Material
316 Stainless Steel
Nameplate Voltage
120V AC
Head Material
316 Stainless Steel
Intake Connection Type
MNPT
Housing Material
Thermoplastic
Stroke Rate (Maximum)
100 stroke/min
Flow Rate (Maximum)
4.5 gph
Item
Electronic Chemical Metering Pump
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 1/4 in, Discharge Connection Type MNPT, Fitting Material 316 Stainless Steel, Flow Rate (Maximum) 108 gpd, Head Material 316 Stainless Steel, Intake Connection Size 1/4 in, Intake Connection Type MNPT, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 50 psi, Reproducibility +/-1.0 Percent, Seal Material 316 Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.