Zoro Homepage

ChemicalMeteringPump, 108gpd, Acrylic/PP

  • Mfr # B931-76HV

  • Zoro # G416292669


product price: $3,421.99
/ea
Free Shipping & Returns

Key Features

Pump Drive Type
Solenoid
Overall Width
5.7 in
Overall Length
14.7 in
Control Programs
Pulse/Analog Input with Dual Manual Control
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B931-76HV
Zoro #
G416292669
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.7 in
Overall Length
14.7 in
Intake Connection Size
15/16 in
Overall Height
12.3 in

Details

Pump Drive Type
Solenoid
Control Programs
Pulse/Analog Input with Dual Manual Control
Item
Electronic Chemical Metering Pump
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Turn Down Ratio
1000:1
Check Ball Material
316 Stainless Steel
Housing Material
Thermoplastic
Stroke Rate (Maximum)
100 stroke/min
Head Material
Polypropylene
Nameplate Voltage
120V AC
Flow Rate (Maximum)
4.5 gph
Fitting Material
Polypropylene
Operating Pressure (Maximum)
50 psi

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 15/16 in, Discharge Connection Type Not Applicable, Fitting Material Acrylic/Polypropylene, Flow Rate (Maximum) 108 gpd, Head Material Acrylic/Polypropylene, Intake Connection Size 15/16 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 50 psi, Reproducibility +/-1.0 Percent, Seal Material FKM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.