Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ChemicalMeteringPump, 168gpd, PVCHead

  • Mfr # B141-D10HI

  • Zoro # G216292265


product price: $2,425.99
/ea
Free Shipping & Returns

Key Features

Head Material
PVC
Housing Material
Thermoplastic
Frequency
50 Hz, 60 Hz
Stroke Rate (Maximum)
100 stroke/min
Turn Down Ratio
1000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B141-D10HI
Zoro #
G216292265
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.7 in
Overall Height
12.3 in
Intake Connection Size
1/2 in
Overall Length
14.7 in

Details

Head Material
PVC
Housing Material
Thermoplastic
Frequency
50 Hz, 60 Hz
Stroke Rate (Maximum)
100 stroke/min
Turn Down Ratio
1000:1
Pump Drive Type
Solenoid
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Nameplate Voltage
120V AC
Flow Rate (Maximum)
7 gph
Fitting Material
PVC
Control Programs
Manual Control
Operating Pressure (Maximum)
30 psi
Check Ball Material
Ceramic
Item
Electronic Chemical Metering Pump

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 168 gpd, Head Material PVC, Intake Connection Size 1/2 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 30 psi, Reproducibility +/-1.0 Percent, Seal Material Polyprel, Turn Down Ratio 1000:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.