ChemicalMeteringPump, 20gpd, 316SSHead
Mfr # E741-37
Zoro # G216292418
product price: $7,871.99
/ea
Free Shipping & Returns
Key Features
Overall Height
9.1 in
Stroke Rate (Maximum)
100 stroke/min
Intake Connection Size
1/2 in
Check Ball Material
316 Stainless Steel
Standards
c-UL, UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E741-37
Zoro #
G216292418
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
9.1 in
Intake Connection Size
1/2 in
Overall Length
12.9 in
Overall Width
8 in
Details
Item
Electronic Chemical Metering Pump
Stroke Rate (Maximum)
100 stroke/min
Check Ball Material
316 Stainless Steel
Standards
c-UL, UL
Flow Rate (Maximum)
20 gpd
Operating Pressure (Maximum)
25 psi
Head Material
316 Stainless Steel
Nameplate Voltage
120V AC
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
Intake Connection Type
MNPT
Housing Material
Aluminum, Cast Iron
Control Programs
Pulse Input with Dual Manual Control
Fitting Material
316 Stainless Steel
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type MNPT, Fitting Material 316 Stainless Steel, Flow Rate (Maximum) 20 gpd, Head Material 316 Stainless Steel, Intake Connection Size 1/2 in, Intake Connection Type MNPT, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 25 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE, Turn Down Ratio 400:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.