Zoro Homepage

ChemicalMeteringPump, 2.5gpd, 316SSHead

  • Mfr # E711-277

  • Zoro # G116292488


product price: $7,371.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (Maximum)
2.5 gpd
Fitting Material
316 Stainless Steel
Operating Pressure (Maximum)
150 psi
Intake Connection Size
1/4 in
Check Ball Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E711-277
Zoro #
G116292488
UPC #
-
Country of Origin
United States

Dimensions

Intake Connection Size
1/4 in
Overall Length
12.9 in
Overall Height
9.1 in
Overall Width
8 in

Details

Flow Rate (Maximum)
2.5 gpd
Fitting Material
316 Stainless Steel
Operating Pressure (Maximum)
150 psi
Check Ball Material
316 Stainless Steel
Nameplate Voltage
120V AC
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
Head Material
316 Stainless Steel
Standards
c-UL, UL
Housing Material
Aluminum, Cast Iron
Intake Connection Type
MNPT
Control Programs
Pulse Input with Dual Manual Control
Stroke Rate (Maximum)
100 stroke/min
Item
Electronic Chemical Metering Pump

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/4 in, Discharge Connection Type MNPT, Fitting Material 316 Stainless Steel, Flow Rate (Maximum) 2.5 gpd, Head Material 316 Stainless Steel, Intake Connection Size 1/4 in, Intake Connection Type MNPT, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 150 psi, Reproducibility +/-1.0 Percent, Seal Material 316 Stainless Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.