Zoro Homepage

ChemicalMeteringPump, 38.4gpd, Acrylic/PP

  • Mfr # B711-86HV

  • Zoro # G316292264


product price: $2,196.99
/ea
Free Shipping & Returns

Key Features

Intake Connection Size
15/16 in
Overall Width
5.7 in
Overall Height
12.3 in
Fitting Material
Polypropylene
Overall Length
14.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B711-86HV
Zoro #
G316292264
UPC #
-
Country of Origin
United States

Dimensions

Intake Connection Size
15/16 in
Overall Width
5.7 in
Overall Height
12.3 in
Overall Length
14.7 in

Details

Fitting Material
Polypropylene
Item
Electronic Chemical Metering Pump
Operating Pressure (Maximum)
150 psi
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Check Ball Material
316 Stainless Steel
Pump Drive Type
Solenoid
Flow Rate (Maximum)
1.6 gph
Housing Material
Thermoplastic
Control Programs
Pulse Input with Dual Manual Control
Nameplate Voltage
120V AC
Stroke Rate (Maximum)
100 stroke/min
Turn Down Ratio
1000:1
Head Material
Polypropylene

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 15/16 in, Discharge Connection Type Not Applicable, Fitting Material Acrylic/Polypropylene, Flow Rate (Maximum) 38.4 gpd, Head Material Acrylic/Polypropylene, Intake Connection Size 15/16 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 150 psi, Reproducibility +/-1.0 Percent, Seal Material FKM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.